Perforated Roll Kitchen Towel
Perforated Roll Kitchen Towel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ensure rolls stay clean and hygienic during transport and storage thanks to protective poly-wrapped packaging.
- Reduce waste with high-bulk paper towels, which are very absorbent so you need fewer for each task.
- Look after the environment with these certified compostable paper towel rolls.
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
- Advanced quality. Roll size L 67.5'. W 11.0" Sheet length 6.8"
- Each roll lasts longer with Handi-Size perforation, which lets you choose a half sheet or full sheet.
Recommended Accessories
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5-1/5 in
- Diameter - Inside 1:
- 5-1/5 in
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- Yes
- Length:
- 67-1/2 in
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 30
- Product Type:
- Kitchen Towel Roll
- Type:
- EHB9201
- Weight:
- 0.6 lb
- Width:
- 11 in