Premium Soft 2-Ply T7 Coreless Toilet Paper in White, 750 Sheets (Case of 36)
Premium Coreless Premium Soft 2-Ply T7 Coreless Toilet Paper in White, 750 Sheets (Case of 36)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Refill less often, reduce paper shortages, and save storage space as this compact coreless toilet paper has 2x more bath tissue and uses half the storage space compared to conventional rolls.
- Experience the softness and luxurious quality of Tork premium tubeless toilet paper, which gives an at-home feel with its perforated 2-ply design.
- Reduce waste with coreless toilet paper, which doesn't have cores or wraps.
- Choose from a wide range of Tork OptiServe® Coreless dispensers to meet various restroom needs, so you can use coreless refills across the facility.
- 36 rolls, 750 sheets each. 2 ply. Premium quality. Roll size L 250.0'. W 3.7" Sheet length 4.0" Compatible with T7 dispensers.
- Tork Easy Handling® packaging for ergonomic carrying
Documents
Recommended Accessories
Specifications
- Collection:
- Premium Coreless
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- Yes
- Green Seal Certified:
- No
- Height:
- 11-63/1000
- Length:
- 19-3/50
- Material:
- Paper
- Package Quantity:
- Case of 36
- Product Type:
- Coreless Roll
- Thickness:
- 2-ply
- Width:
- 14-1/4