H71 High Absorbency Paper Hand Towel Roll in White, 600 ft. (Case of 6)
Premium H71 High Absorbency Paper Hand Towel Roll in White, 600 ft. (Case of 6)
Package Quantity Info:
Case: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Don't disappoint guests with subpar hand towels––these crisp Tork paper hand towels are clean and hygienic with an upscale look.
- Reduce consumption and germ spread with these bathroom paper towels that work with Tork H71 one-at-a-time dispensers.
- Don't struggle with transport and storage-Tork Easy Handling packaging simplifies opening, transport, and disposal.
- Boost your facility's image by choosing these FSC-certified, compostable-verified paper hand towels.
- 6 rolls, 1 ply. Premium quality. Roll size L 600.0'. W 7.5" Core inner diameter 1.9" Compatible with H71 dispensers.
- For use with Tork 771720, 771728, 772720 and 772728 I-Notch paper towel dispensers
- FSC Certified
Documents
Recommended Accessories
Specifications
- Collection:
- Premium
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-4/5
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Height:
- 8-47/250
- Length:
- 23-22/25
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 6
- Product Type:
- Roll Towel
- Width:
- 16-13/100