SCA 571608 Tork Foam Skincare Dispe
SCA 571608 Tork Foam Skincare Dispe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Sensor-driven, touch-free dispensing reduces the risk of cross-contamination.
- Proven Easy to use design by third-party* certificate promotes good hand hygiene for all users, including children and the elderly.*Certified by the Swedish Rheumatism Association, tested according to the Design for All Test, published in the Swedish Design Research Journal, 2011
- Certified effortless maintenance* with intuitive refilling in less than 10 seconds** * Certified by the Swedish Rheumatism association tested by people with limited hand strength ** Based on internal panel test soap refilling time
- Reliable performance and intuitive maintenance with an LED refill indicator that shows when maintenance is needed deliver peace of mind.
- Design: Elevation. W 4.4" H 10.9" D 5.0" Material: Plastic. Color: Black. Suitable for S4 refills from Tork.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Office Buildings, Higher Education, Recreation, Passenger Terminals, Hotels, Lodging, Foodservice, Manufacturing, Food and Beverage, Transport Maintenance, Long Term Care, Hospitals
- Brand Model Compatibility:
- 401213, 400217, 400020, 401211, 401215, 401800, 401701
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-1/25
- Height:
- 10-9/10
- Length:
- 5-1/25
- Origin:
- Global
- Type:
- E571608
- Width:
- 4-41/100