Sca 771728 Tork Electronic Hrt Roll
Sca 771728 Tork Electronic Hrt Roll
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Use standard alkaline, four (4) D-cell batteries-this dispenser delivers up to 80 bulk paper towel rolls per full charge.
- Improves hygiene with one-at-a-time dispensing as the customer only touches the exposed towel, not the dispenser.
- Delivers hassle-free maintenance with a one-touch interface panel, easy loading and a low-battery life indicator.
- Increase sustainability-the one-at-a-time dispensing and adjustable sheet length prevents excessive waste.
- W 12.3" H 16.0" D 9.3" Material: Plastic. Color: Black. Suitable for H71 refills from Tork.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
Documents
Recommended Accessories
Specifications
- Color Finish Name:
- Black
- Depth:
- 9-8/25
- Height:
- 15-19/20
- Length:
- 9-8/25
- Origin:
- Domestic
- Type:
- E771728
- Width:
- 12-8/25