140-5/8 ft. (Case of 80) 2-ply Toilet Tissue in White
T24 Series 140-5/8 ft. (Case of 80) 2-ply Toilet Tissue in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Luxurious; extra soft tissue with high brightness for a lasting impression
- Premium decor embossing for a nice look and more bulky feel
- Individually wrapped rolls for hygiene and cleanliness
- Tork bath tissue has rapid breakup, ideal for all plumbing systems
- Premium quality. Roll size L 140.6'. W 4.0" Sheet length 3.8" Core inner diameter 1.7" Compatible with T24 dispensers.
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning
Recommended Accessories
Specifications
- Collection:
- T24 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 1-13/20 in
- EPA Compliant:
- Yes
- Height:
- 16-3/4 in
- Length:
- 140-5/8 ft
- Material:
- Paper
- Package Quantity:
- Case of 80
- Width:
- 4 in