Advanced H86 Hand Towel Roll in White for Mini Dispensers, 450 ft. (Case of 12)
Advanced Advanced H86 Hand Towel Roll in White for Mini Dispensers, 450 ft. (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Never offer rough hand towels again-these bathroom paper towels are soft and comfortable for guests.
- Reduce hand towel consumption and germ spread with convenient one-at-a-time dispensing.
- Don't struggle with transport and storage-Tork Easy Handling packaging simplifies opening, transport, and disposal.
- Boost your facility's image with compostable verified bulk paper towels created from sustainably managed forests.
- 12 rolls, 1 ply. Advanced quality. Roll size L 450.0'. W 7.9" Core inner diameter 1.9" Compatible with H86 dispensers.
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
Documents
Specifications
- Collection:
- Advanced
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5-17/20
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Height:
- 16-5/8
- Length:
- 18-1/4
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 12
- Product Type:
- Roll Towel
- Type:
- E8634550
- Width:
- 12-1/4