This product requires certification to purchase.

M2 Durable Centerfeed Dispenser in White

Tork

Elevation M2 Durable Centerfeed Dispenser in White

  • Fast #
  • Part #E559020A
  • Item #9276390
  • Manufacturer Part #559020A
3.3 out of 5 Customer Rating
Brand image
Tork

Elevation M2 Durable Centerfeed Dispenser in White

  • Fast #
  • Part #E559020A
  • Item #9276390
  • Manufacturer Part #559020A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ergonomically designed dispenser is ideal for frequent hand and surface wiping in industrial environments.
  • Single-sheet centerfeed towel dispensing reduces overconsumption as staff only take what they need.
  • Reduce cross-contamination with one-at-a-time dispensing as staff only touch what they take.
  • Increase efficiency and save staff time with simple one-hand operation.
  • Design: Elevation. W 9.4" H 14.4" D 9.0" Material: Plastic. Color: White. Suitable for M2 refills from Tork.
  • Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
  • Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
  • Compatible with Tork M2 Center feed towels
  • Requires Certification

Recommended Accessories


Specifications

Brand Model Compatibility:
120133, 121201, 100230, 120932, 121202, 121204, 121211, 130251A
Collection:
Elevation
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-19/20 in
EPA Safer Choice:
No
Height:
14-39/100 in
Installation Type:
Wall Mount
Length:
8-19/20 in
Material:
Plastic
Product Type:
Towel Dispenser
Width:
9-21/50 in