W1/W2 Centerfeed Industrial Wiper in Blue, 375 Sheets (Case of 2)
W1/W2 Centerfeed Industrial Wiper in Blue, 375 Sheets (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Strong 4-ply construction is highly absorbent-perfect for mopping large amounts of oil or water.
- Boost efficiency with a centerfeed towel that tackles heavy-duty tasks and is gentle to use on your hands and face.
- Keep glass surfaces clean with Tork industrial wipers that leave no streaks or trace of lint behind.
- Reduce waste with an easy-tear feature that lets you take what you need with just one hand.
- 2 rolls, 375 sheets each, 4 ply. Advanced quality. Roll size L 492.2'. W 11.0" Sheet length 15.8" Core inner diameter 2.8" Compatible with W2 dispensers.
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
- Compatible with Tork W1/W2 Dispensers
Documents
Recommended Accessories
Specifications
- Application:
- Multi-Purpose, Wiping, Cleaning
- Color Finish Name:
- Blue
- EPA Compliant:
- Yes
- EPA Safer Choice:
- No
- EcoLogo Certified:
- Yes
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 11-3/4 in
- Length:
- 21-1/8 in
- Material:
- Paper
- Package Quantity:
- Case of 2
- Product Type:
- Wiper
- Size:
- 11 in x 492.188 ft
- Width:
- 10-3/4 in