T1 Jumbo Toilet Paper Roll Dispenser in Black
Elevation T1 Jumbo Toilet Paper Roll Dispenser in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Update your bath tissue dispenser with this functional and modern Tork® design.
- Reduce cross-contamination and improve hygiene with this closed dispenser.
- Never miss a refill with a see-through window indicating when the dispenser needs more toilet paper.
- Avoid wasting bath tissue thanks to a smart stub-roll holder that make the full roll usable.
- Design: Elevation. W 17.2" H 14.2" D 5.2" Material: Plastic. Color: Black. Suitable for T1 refills from Tork.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
Recommended Accessories
Specifications
- Application:
- Office Buildings, Higher Education, Recreation, Passenger Terminals, Hotels, Lodging, Foodservice, Manufacturing, Food and Beverage, Long Term Care, Hospitals
- Collection:
- Elevation
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-1/5
- Height:
- 14-1/5
- Installation Type:
- Wall Mount
- Length:
- 5-1/5
- Type:
- E554028A
- Width:
- 17-1/5