TORK MAXI TWL/WIPER DISPN AQUA/WHIT
TORK MAXI TWL/WIPER DISPN AQUA/WHIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard towel fixtures are often bulky - this durable, wall-mounted dispenser saves valuable floor space.
- Dirt can damage towels, creating waste, but refills are protected with our splash-proof hood.
- Refilling towels takes valuable time from other tasks, but this high-capacity model means easy refilling and low maintenance.
- Traditional dispensers can slow production and spread germs, but with our single-handed system, you only touch what you take.
- Design: Performance. W 12.9" H 17.6" D 11.9" Material: Plastic. Color: White. Suitable for W2 refills from Tork.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11-89/100
- Height:
- 17-3/5
- Length:
- 11-89/100
- Product Type:
- Centerfeed Towel
- Type:
- E653020
- Width:
- 12-913/1000