Advanced Soft T2 Mini 2-Ply Jumbo Toilet Paper Roll in White, 1075 Sheets Case of 12)
Advanced Soft Perforated Advanced Soft T2 Mini 2-Ply Jumbo Toilet Paper Roll in White, 1075 Sheets Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 65-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Maximize hygiene with a dispensing system that protects the bath tissue from overexposure to restroom environment.
- Avoid running out of bath tissue with this compact commercial toilet paper dispenser that's perfect for high-traffic restrooms.
- Save time on refills with high-capacity mini jumbo toilet tissue rolls.
- Simplify use with the perforated bath tissue for easy tearing.
- 12 rolls. 1075 sheets each. 2 ply. Advanced quality. Roll size L 750.7'. W 3.5" Sheet length 8.4" Core inner diameter 2.3" Compatible with T2 dispensers.
- Tork bath tissue has rapid breakup, ideal for all plumbing systems
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning
- Compatible with Tork T2 Jumbo toilet paper rolls
Documents
Recommended Accessories
Specifications
- Collection:
- Advanced Soft Perforated
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 2-3/10
- EPA Compliant:
- Yes
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 7-7/8
- Length:
- 23
- Material:
- Paper
- Package Quantity:
- Case of 12
- Thickness:
- 2-ply
- UPC:
- 073286618771
- Width:
- 15-19/50