TORK MINI JMBO TISSUE DISPN WHIT T2
TORK MINI JMBO TISSUE DISPN WHIT T2
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Minimize cross-contamination risk with a closed dispenser that protects jumbo toilet paper rolls.
- Never miss a refill with a see-through indicator window showing when you need more toilet paper.
- Replace outdated bath tissue dispensers with this modern and functional Tork® design.
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
- Design: Elevation. W 13.6" H 10.8" D 5.2" Material: Plastic. Color: White. Suitable for T2 refills from Tork.
- Reduce waste with a stub-roll holder that allows for full roll consumption.
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-1/5 in
- Height:
- 10-4/5 in
- Length:
- 5-1/5 in
- Origin:
- Global
- Product Type:
- Jumbo Roll
- Type:
- E555020A
- Weight:
- 2.1 lb
- Width:
- 13-3/5 in