H2 100% Recycled Fiber Soft Multifold Hand Towel in White, 189 Towels (Case of 16)
Advanced Soft H2 100% Recycled Fiber Soft Multifold Hand Towel in White, 189 Towels (Case of 16)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Make a great impression in the restroom with our Tork soft hand towels, each embossed with an attractive leaf print.
- Increase hygiene and reduce waste with convenient, one-at-a-time towel dispensing.
- Make maintenance time easy and help reduce towel consumption-these towels are ultra absorbent to help control usage.
- Help the planet and make a positive environmental impact by using these sustainable towels made from 100% recycled fibers.
- 16 packs, 189 paper hand towels each. 2 ply. Advanced quality. Folded size L 3.2" W 9.1" Unfolded size L 9.5" W 9.1" Compatible with H2 dispensers.
- ECOLOGO Certified - for eco-conscious, low-impact washrooms: The bathroom paper towels are created with 100% recycled materials. The bathroom paper towels are manufactured with 100% recycled materials, are EPA compliant, and CMA compostable certified.
- Ergonomic packaging with Tork Easy Handling Carry Box: Reduces the risk of injuries and complicated transportation - scissor-free opening, integrated handle cut-outs and simple flat disposal
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
Documents
Recommended Accessories
Specifications
- Collection:
- Advanced Soft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EPA Safer Choice:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Height:
- 9-7/8 in
- Length:
- 20-63/100 in
- Material:
- Paper
- Package Quantity:
- Case of 16
- Product Type:
- Multifold Towel
- UPC:
- 073286634771
- Width:
- 13-1/2 in