This product requires certification to purchase.

Singlefold One-at-a-Time H22 Hand Towel Dispenser in White

Tork

Tork Singlefold One-at-a-Time H22 Hand Towel Dispenser in White

  • Fast #
  • Part #E70WM1
  • Item #11783315
  • Manufacturer Part #70WM1
5 out of 5 Customer Rating
Brand image
Tork

Tork Singlefold One-at-a-Time H22 Hand Towel Dispenser in White

  • Fast #
  • Part #E70WM1
  • Item #11783315
  • Manufacturer Part #70WM1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 280
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Maintain a sleek restroom look-this singlefold paper hand towel dispenser has a white enamel painted steel exterior.
  • Reduce waste and conserve bulk paper towels with convenient, one-at-a-time hygienic dispensing.
  • Don't worry about fussing with refills-our low-maintenance singlefold dispenser is built to last without moving parts.
  • Cut maintenance costs with trouble-free service and uncomplicated refilling.
  • W 11.8" H 9.3" D 5.8" Material: Metal. Color: White. Suitable for H22 refills from Tork.
  • Requires Certification

Specifications

Brand Model Compatibility:
192122
Collection:
Tork
Color Finish Category:
Whites
Color Finish Name:
White
EPA Safer Choice:
No
Height:
9-1/4
Installation Type:
Wall Mount
Length:
5-3/4
Material:
Metal
Product Type:
Multi-Fold Paper Towel
Type:
E70WM1
Width:
11-3/4