T1 Twin Jumbo Toilet Paper Roll Dispenser in Black (Case of 4)
Tork T1 Twin Jumbo Toilet Paper Roll Dispenser in Black (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replace outdated dispensers with this functional and modern Tork® toilet paper dispenser.
- Minimize cross-contamination risk and create a hygienic environment with this closed dispenser.
- Never miss a bath tissue refill again thanks to a see-through indicator window that shows when it's time to refill.
- Reduce jumbo bath tissue waste with a smart, stub-roll holder that allows for full roll consumption.
- W 21.5" H 13.0" D 5.5" Material: Plastic. Color: Black. Suitable for T1 refills from Tork.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
Recommended Accessories
Specifications
- Application:
- Office Buildings, Higher Education, Recreation, Passenger Terminals, Hotels, Lodging, Foodservice, Manufacturing, Food and Beverage, Long Term Care, Hospitals
- Collection:
- Tork
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-1/2
- Height:
- 13
- Installation Type:
- Wall Mount
- Length:
- 5-1/2
- Type:
- E247549A
- Width:
- 21-1/2