Universal H2 100% Recycled Fiber Multifold Hand Towel in Natural, 250 Sheets Case of 16)
Universal Universal H2 100% Recycled Fiber Multifold Hand Towel in Natural, 250 Sheets Case of 16)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Show your concern for the environment with these Tork natural hand towels-the brown color shows it's a recycled towel.
- Improve hygiene and use this refill with a compatible touch-free dispenser that provides one-at-a-time dispensing.
- Reduce waste in the restroom-our handy portion control delivers a single bathroom paper towel at a time.
- Help the environment with these ECOLOGO® Certified bathroom paper towels made with 100% recycled materials.
- 16 packs, 250 paper hand towels each. 1 ply. Universal quality. Folded size L 1.3" W 3.6" Unfolded size L 3.7" W 3.6" Compatible with H2 dispensers.
- Suitable for: Multifold and C-Fold Hand towel Dispenser 73TR; Mini Multifold Hand towel Dispenser 552120; Multifold Hand towel Dispenser 552028; Multifold Hand towel Dispenser 552020; Large Recessed Cabinet towel Adapter 309695; Medium Recessed Cabinet towel Adapter 309696; Small Recessed Cabinet towel Adapter 309697
Documents
Recommended Accessories
Specifications
- Collection:
- Universal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- EPA Compliant:
- Yes
- EPA Safer Choice:
- No
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Height:
- 9-8819/10000
- Length:
- 20-63/100
- Material:
- Paper
- Package Quantity:
- Case of 16
- Product Type:
- Multifold Towel
- Type:
- EMK530A
- Width:
- 13-1/2