Universal H80 100% Recycled Fiber Paper Hand Towel Roll in White, 630 ft. (Case of 6)
Universal Universal H80 100% Recycled Fiber Paper Hand Towel Roll in White, 630 ft. (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Don't overspend on bulk paper towels-these rolls offer a good price-to-performance ratio, delivering quality and value.
- Reduce consumption and germs with these commercial paper towels compatible with one-at-a-time dispensers.
- Don't struggle with transport and storage-Tork Easy Handling packaging simplifies opening, transport, and disposal.
- Boost your facility's image with these 100% recycled fiber, EPA-certified, compostable hand towels.
- 6 rolls, 1 ply. Universal quality. Roll size L 630.0'. W 8.0" Core inner diameter 1.9" Compatible with H80 dispensers.
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
- Suitable for: Tork Electronic Hand Towel Roll Dispenser 771820, White; Electronic Hand Towel Roll Dispenser 771828, Black; Mechanical Hand Towel Roll Dispenser 772820, White; Mechanical Hand Towel Roll Dispenser 772828, Black
Documents
Recommended Accessories
Specifications
- Collection:
- Universal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-4/5
- EPA Compliant:
- Yes
- EcoLogo Certified:
- No
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Height:
- 8-3/4
- Length:
- 23-1/4
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 6
- Product Type:
- Roll Towel
- Type:
- E8031600
- Width:
- 15-14/25