This product requires certification to purchase.

TORK WIPER CLOTH DISPN RED SMOK W4

Tork

TORK WIPER CLOTH DISPN RED SMOK W4

  • Fast #
  • Part #E6540281
  • Item #9276529
  • Manufacturer Part #6540281
4.7 out of 5 Customer Rating
Brand image
Tork

TORK WIPER CLOTH DISPN RED SMOK W4

  • Fast #
  • Part #E6540281
  • Item #9276529
  • Manufacturer Part #6540281
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Save time on maintenance-an easy-refill system makes restocking wipers a breeze.
  • Avoid a cluttered workspace with a slim, wall-mounted dispenser that fits more shop towels.
  • Installation is easy with flexible mounting like magnets.
  • Reduce consumption and cost in use with one-at-a-time dispensing-staff only take what they need.
  • Design: Performance. W 16.8" H 15.5" D 8.1" Material: Plastic. Color: Red. Suitable for W4 refills from Tork.
  • Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
  • Compatible with Tork W4 Cleaning Cloths
  • Requires Certification

Documents


Specifications

Application:
Manufacturing, Food and Beverage, Transport Maintenance
Color Finish Name:
Red
Depth:
8-11/100 in
Height:
15-51/100 in
Length:
8-11/100 in
Product Type:
Cloth Folded
Width:
16-81/100 in