Twin Bath Tissue Roll Dispenser for OptiCore®, Black, T11 System

Part #E565728  |  Item #7440469  |  Manufacturer Part #565728

$16.50 EACH

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reduce waste and cost with patented OptiCore® technology that requires maximum use of each roll to access the next one.
  • Give your guests improved restroom hygiene with OptiCore® technology system's closed toilet paper dispenser.
  • Paper shortages are in the past with high-capacity Tork toilet paper that needs fewer refills and less maintenance cost.
  • Reduce your carbon footprint using OptiCore® with 25% less core material than conventional toilet paper.
  • Height 8.2 inches, Width 11 inches, Depth, 7.2 inches.
  • Features a locking cover to prevent product pilferage
  • For use with Tork OptiCore Tissue 106390, 162090, 161990 or 112990
  • ADA Compliant
  • Dispensers are owned by Essity and leased for the purpose of dispensing Tork brand refills. Use of any other refills in the dispensers is not allowed.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Brand Model Compatibility: OptiCore® Rolls

Color Finish: Black

Color Finish Category: Blacks

Depth: 7-1/5 in

Height: 8-1/5 in

Installation Type: Wall Mount

Length: 7-9/50 in

Material: Plastic

Origin: Domestic

Product Type: Toilet Tissue Dispenser

Weight: 2.2

Width: 11-9/250 in