Universal Hand Towel Roll 1-Ply Natural
Universal Hand Towel Roll 1-Ply Natural
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reduce consumption and germ spread with these bathroom paper towels that are compatible with Tork H80 one-at-a-time dispensers.
- Don't struggle with transport and storage-Tork Easy Handling packaging simplifies opening, transport, and disposal.
- Spend less money without sacrificing quality-these bulk paper towels offer a good price-to-performance ratio.
- Suitable for: Tork Electronic Hand Towel Roll Dispenser 771820, White; Electronic Hand Towel Roll Dispenser 771828, Black; Mechanical Hand Towel Roll Dispenser 772820, White; Mechanical Hand Towel Roll Dispenser 772828, Black
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
- Universal quality. Roll size L 630.0'. W 8.0" Core inner diameter 1.9" Compatible with H80 dispensers.
- Boost your facility's image with these compostable verified, EPA Certified, 100% recycled fiber paper towels with a minimum of 40% post-consumer fiber.
Recommended Accessories
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Diameter:
- 7-4/5 in
- Diameter - Inside 1:
- 1-37/40 in
- EPA Compliant:
- Yes
- FSC Certified:
- Yes
- Length:
- 630 in
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 6
- Product Type:
- Roll
- Type:
- E8031500
- Weight:
- 3.36 lb
- Width:
- 8 in