H21 100% Recycled Fiber 1-Ply Paper Hand Towel Roll Towel in Natural, 800 ft. (Case of 6)
Universal H21 100% Recycled Fiber 1-Ply Paper Hand Towel Roll Towel in Natural, 800 ft. (Case of 6)
Package Quantity Info:
Each: 1 Pallet: 60-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Increase hand hygiene in your restroom with these natural paper towel rolls.
- Use this refill with Tork H21 paper towel roll dispensers for a hygienic hand-drying experience.
- Cut down maintenance time with these hardwound commercial paper towel rolls, which deliver 800 linear feet for large dispensers and busy restrooms.
- Help the environment with EPA Compliant, ECOLOGO® certified towels made from 100% recycled fibers.
- 6 rolls, 1 ply. Universal quality. Roll size L 800.0'. W 3.1" Core inner diameter 0.7" Compatible with H21 dispensers.
- Includes paper towel embossing to enhance hand feel and provide maximum absorbency with fewer towels used per hand dry
Documents
Recommended Accessories
Specifications
- Collection:
- Universal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Diameter:
- 3-7/100
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- Yes
- Height:
- 8-311/500
- Length:
- 23-31/50
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 6
- Product Type:
- Roll Towel
- UPC:
- 073286617040
- Width:
- 15-3/4