H21 100% Recycled Fiber 1-Ply Paper Hand Towel Roll Towel in Natural, 800 ft. (Case of 6)
Universal H21 100% Recycled Fiber 1-Ply Paper Hand Towel Roll Towel in Natural, 800 ft. (Case of 6)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Make washing and drying your hands a pleasant experience with our durable and embossed bathroom paper towels.
- Improve hand hygiene in your restroom and refill your Tork H21 paper towel roll dispensers with these bulk paper towels.
- Refill less frequently-the towel rolls have 800 linear feet for high-frequency restrooms and large dispensers.
- Help reduce excess waste on our planet by using these compostable, 100% recycled fiber bathroom paper towels.
- 6 rolls, 1 ply. Universal quality. Roll size L 800.0'. W 7.9" Core inner diameter 1.9" Compatible with H21 dispensers.
- Includes paper towel embossing to enhance hand feel and provide maximum absorbency with fewer towels used per hand dry
Documents
Recommended Accessories
Specifications
- Collection:
- Universal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Nature
- Diameter:
- 7-4/5
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- Yes
- Height:
- 8-311/500
- Length:
- 23-31/50
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 6
- Product Type:
- Roll Towel
- UPC:
- 073286611222
- Width:
- 15-3/4