Multifold H2 100% Recycled Fiber Paper Hand Towel, 1-Ply 250-Towels, Natural (Case of 16)
Universal Multifold H2 100% Recycled Fiber Paper Hand Towel, 1-Ply 250-Towels, Natural (Case of 16)
Package Quantity Info:
Each: 1 Pallet: 70-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Boost your facility's image by choosing sustainable, natural hand towels to show your concern for the environment.
- Reduce germ spread by pairing these bathroom paper towels with a touch-free dispenser for hygienic single-dispensing.
- Minimize hand towel waste with these Tork multifold towels that dispense easily and are absorbent and economically sized.
- Make a positive environmental impact by choosing these EPA-compliant 100% recycled paper towels.
- 16 packs, 250 paper hand towels each. 1 ply. Universal quality. Folded size L 1.3" W 3.6" Unfolded size L 3.7" W 3.6" Compatible with H2 dispensers.
- "No touch" hand towel service provides sanitary conditions
- Ergonomic packaging with Tork Easy Handling: reduces the risk of injuries and complicated transportation - scissor-free opening, integrated handle cut-outs and simple to dispose
Documents
Recommended Accessories
Specifications
- Collection:
- Universal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- EPA Compliant:
- Yes
- EPA Safer Choice:
- No
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- Yes
- Height:
- 9-8819/10000
- Length:
- 20-63/100
- Material:
- Paper
- Package Quantity:
- Case of 16
- Product Type:
- Multifold Towel
- UPC:
- 073286617538
- Width:
- 13-1/2