Multifold H2 100% Recycled Fiber Paper Hand Towel, 1-Ply 250-Towels, White (Case of 16)
Universal Multifold H2 100% Recycled Fiber Paper Hand Towel, 1-Ply 250-Towels, White (Case of 16)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Curb the spread of germs and improve hygiene in low-medium traffic restrooms with our Tork bathroom paper towels.
- Increase hygiene and use this refill with a compatible touch-free dispenser that provides one-at-a-time dispensing.
- Reduce waste in the restroom with convenient portion control that delivers bathroom paper towels one at a time.
- Create an eco-friendly workplace-our ECOLOGO® certified dispenser paper towels are made with 100% recycled materials.
- 16 packs, 250 paper hand towels each. 1 ply. Universal quality. Folded size L 1.3" W 3.6" Unfolded size L 3.7" W 3.6" Compatible with H2 dispensers.
- Multifold design provides for less towel consumption leading to source reduction, storage space savings, and lower overall costs
- Ergonomic packaging with Tork Easy Handling: Reduces the risk of injuries and complicated transportation - scissor-free opening, integrated handle cut-outs and simple to dispose
Documents
Recommended Accessories
Specifications
- Collection:
- Universal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EPA Safer Choice:
- No
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Height:
- 9-8819/10000
- Length:
- 20-63/100
- Material:
- Paper
- Package Quantity:
- Case of 16
- Product Type:
- Multifold Towel
- Width:
- 13-1/2