Universal Toilet Seat Cover in White
Universal Toilet Seat Cover in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tork Toilet Seat Cover White
- Avoid poor-fitting covers with Tork toilet seat covers, which offer a universal fit for toilets in any bathroom.
- Improve toilet seat cover dispenser hygiene with a hygienic barrier that prevents cross-contamination.
- Minimize refill maintenance with these high-capacity covers.
- Universal quality. Compatible with V1 dispensers.
Specifications
- Brand Model Compatibility:
- 99A, 344080, 344088, 1951001
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- Yes
- Green Seal Certified:
- No
- Length:
- 14-1/2 in
- Material:
- Paper
- Width:
- 9-1/2 in