This product requires certification to purchase.

2 x 1 x 2.13 - 2.38 in. MNPT 225 psi 304 Stainless Steel Tapping Sleeve

Total Piping Solutions

Quick-Cam® 2 x 1 x 2.13 - 2.38 in. MNPT 225 psi 304 Stainless Steel Tapping Sleeve

  • Fast #
  • Part #TQCTS021310001DRN
  • Item #9627815
  • Manufacturer Part #QCTS-0213-100-01DR-N
5 out of 5 Customer Rating
Brand image
Total Piping Solutions

Quick-Cam® 2 x 1 x 2.13 - 2.38 in. MNPT 225 psi 304 Stainless Steel Tapping Sleeve

  • Fast #
  • Part #TQCTS021310001DRN
  • Item #9627815
  • Manufacturer Part #QCTS-0213-100-01DR-N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • No special tools required to install the clamp
  • Provides a 360° seal on common pipe materials including
  • Patent pending cam lug system includes built in handle for ease of installation
  • Removable Lug system for installation in tight spaces
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI B18.10, ANSI C800 2012
ASTM:
ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-351 CF8, ASTM A-380-06, ASTM A-967-05, ASTM D-2000-12
AWWA:
AWWA C-800 2012
Coating:
Fluoropolymer
Collection:
Quick-Cam®
End Connection 1:
MNPT
End Connections:
MNPT
Fits Pipe Size:
2 in
Fitting Type:
Tapping Sleeve
Material:
Rubber, Stainless Steel
Material Type:
18-8, 304, EPDM, NBR
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Range (in):
2.13 in - 2.38 in
Tap Size:
1 in