6 in. 304 Stainless Steel Repair Clamp
Quick Cam® 6 in. 304 Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-351, ASTM A-351 CF8, ASTM A-380 2006, ASTM A-536 65-45-12, ASTM A-967 2005, ASTM D-2000 2012
- Collection:
- Quick Cam®
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Clamp, Repair
- Material:
- Stainless Steel
- Material Type:
- 18-8, 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 6.84 in - 7.65 in
- UL Listed:
- No