14 in. Stainless Steel Saddle
Triple Tap® T3 14 in. Stainless Steel Saddle
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- No special tools required to install the sleeve
- Single panel units up to 16 in. diameters
- Outlet sizes include 1/2 in. through 2 in. in both NPT and CC threads
- Seals on the outlet aperture
- Outlet design features a spin-extruded branch with higher strength welds
- Equipped with an isolation boot that prevents metal band contact with the pipe and reduces the potential for corrosion when used on ferrous pipe materials
- Unique patented extended cam lug system provides a maximum of 0.9 in. of diameter range for single panel saddles and up to 1.9 in. of diameter rage for double panel saddles
- Patented cam lug system includes built in handle for ease of installation
Documents
Specifications
- ANSI:
- ANSI 61, ANSI B18.10, ANSI C800
- AWWA:
- AWWA C-800
- Collection:
- Triple Tap® T3
- Fits Pipe Size:
- 14 in
- Fitting Type:
- Saddle
- Material:
- Rubber, Stainless Steel
- Material Type:
- 18-8, NBR
- NSF Certified:
- Yes
- Origin:
- Domestic
- Range (in):
- 15.22 in - 16.16 in
- Width:
- 7-3/8 in