This product requires certification to purchase.

6 x 6 x 6.55 - 7.42 in. Flanged 304 Stainless Steel Tapping Sleeve

Total Piping Solutions

Triple Tap® T3 6 x 6 x 6.55 - 7.42 in. Flanged 304 Stainless Steel Tapping Sleeve

  • Fast #
  • Part #TTSSF0742060012
  • Item #8040092
  • Manufacturer Part #TSSF0742060012
5 out of 5 Customer Rating
Brand image
Total Piping Solutions

Triple Tap® T3 6 x 6 x 6.55 - 7.42 in. Flanged 304 Stainless Steel Tapping Sleeve

  • Fast #
  • Part #TTSSF0742060012
  • Item #8040092
  • Manufacturer Part #TSSF0742060012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
6 in
Range (in)
6.55 in - 7.42 in
Tap Size
6 in
Characteristics & Features
Collection
Triple Tap® T3
Fitting Type
Tapping Sleeve
Material
Stainless Steel
Material Type
304
Warranty & Product Information
ANSI
ANSI 61, ANSI B16.1, ANSI B16.5, ANSI C223, ANSI C207, ANSI C228, ANSI Class 150
AWWA
AWWA C-111, AWWA C-207, AWWA C-223, AWWA C-228
MSS
MSS SP-60, MSS SP-124
NSF
NSF 61
NSF Certified
Yes