8 x 6 x 8.54 - 9.44 in. Flanged 304 Stainless Steel Tapping Sleeve
Triple Tap® T3 8 x 6 x 8.54 - 9.44 in. Flanged 304 Stainless Steel Tapping Sleeve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI B16.1, ANSI B16.5, ANSI C223, ANSI C207, ANSI C228, ANSI Class 150
- AWWA:
- AWWA C-111, AWWA C-207, AWWA C-223, AWWA C-228
- Collection:
- Triple Tap® T3
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Tapping Sleeve
- MSS:
- MSS SP-60, MSS SP-124
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 8.54 in - 9.44 in
- Tap Size:
- 6