1 gal Cleaner
1 gal Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Totaline uses premium ingredients to ensure quality coil cleaners and deodorizers for all different applications
- Our cleaners offer visible results, so dealers and their customers alike will know that the cleaner is working as it should be
- Our deodorizers are available in liquid or gel form, and are available in popular scents
- Coil cleaners offer a rich, effective expanding foam that pushes contamination from deep within the coil. Potassium formulations are more soluble in water, providing better rinse ability
- Deodorizer is not a perfume or masking agent. It reduces airborne odors caused by smoke, pets, sewers, cleaning solvents, and other odors. It is effective in central air systems, basements, homes, offices, schools - wherever unpleasant odors exist
Specifications
- Color Finish Name:
- Purple
- Product Type:
- Cleaner
- Size:
- 1 gal
- Weight:
- 9.5 lb