This product requires certification to purchase.

10mfd 440VAC Oval Run Capacitor

Totaline

10mfd 440VAC Oval Run Capacitor

  • Fast #
  • Part #RP2911004
  • Item #10276651
  • Manufacturer Part #P291-1004
4.3 out of 5 Customer Rating
Brand image
Totaline

10mfd 440VAC Oval Run Capacitor

  • Fast #
  • Part #RP2911004
  • Item #10276651
  • Manufacturer Part #P291-1004
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 60,000-hour life at rated temperature
  • -40°C to 70°C (-40°F to 158°F) operating temperature
  • Tested per EIA-456-A industry standards +/-5% tolerance
  • Accelerated life test performance: 2,000 hours @ 125% rated voltage @ 80°C (176°F)
  • UL 810 & CSA approved
  • 10,000 AFC protected
  • Seven micrometer thick polypropylene film for reliability and quality
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Fits Model:
09DE-016-710, 09DE-016-720, 09DE-044-C100, 09DE-044-C510, 09DE-044-C600, 09DE-044-C800, 09DE-044-C900, 09DE-044-100, 09DE-044-510, 09DE-044-600, 09DE-044-800, 09DE-044-900, 09DE-054-C100, 09DE-054-C510
Height:
3-2/5 in
Length:
1-3/10 in
MFD Rating:
10 mfd
Material:
Aluminum, Film, Plastic
Material Type:
Polypropylene
OEM Part:
Yes
Origin:
Global
Shape:
Oval
Temperature Range:
-40 to 70 Deg C (-40 to 158 Deg F)
UL Listed:
UL 810
Volts:
440V
Width:
2-1/10 in