13mfd 440VAC Oval Run Capacitor
13mfd 440VAC Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 60,000-hour life at rated temperature
- -40°C to 70°C (-40°F to 158°F) operating temperature
- Tested per EIA-456-A industry standards +/-5% tolerance
- Accelerated life test performance: 2,000 hours @ 125% rated voltage @ 80°C (176°F)
- UL 810 & CSA approved
- 10,000 AFC protected
- Seven micrometer thick polypropylene film for reliability and quality
Documents
Specifications
- Capacitor Type:
- Run
- Fits Model:
- 30GT-015-610, 30GT-020-610, 30GT-025-610, 30GT-030-610, 30GT-035-600, 30GT-035-610, 38AKS028-600, 38AKS034-600, 38AKS044-600, 48DJD024-600, 48DJD028-600, 48DJD030-600, 48DJE024-600, 48DJE028-600
- Height:
- 3-7/10 in
- Length:
- 1-3/10 in
- MFD Rating:
- 13 mfd
- Material:
- Aluminum, Film, Plastic
- Material Type:
- Polypropylene
- Origin:
- Global
- Shape:
- Oval
- Temperature Range:
- -40 to 70 Deg C (-40 to 158 Deg F)
- UL Listed:
- UL 810
- Volts:
- 440V
- Width:
- 2-1/10 in