This product requires certification to purchase.

15/5mfd 370VAC Round Run Capacitor

Totaline

15/5mfd 370VAC Round Run Capacitor

  • Fast #
  • Part #RCDP2911553RS
  • Item #10276656
  • Manufacturer Part #P291-1553RS
3.8 out of 5 Customer Rating
Brand image
Totaline

15/5mfd 370VAC Round Run Capacitor

  • Fast #
  • Part #RCDP2911553RS
  • Item #10276656
  • Manufacturer Part #P291-1553RS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Totaline makes it easy for dealers to feel confident that they’ve chosen the right replacement capacitor for the job
  • We offer a robust lineup of capacitors, so dealers can easily find the right fit for virtually any make or model of motor
  • Totaline replacement capacitors offer a number of advantages, including
  • Performance verification
  • Reliability
  • Design life
  • Quality packaging
  • Safety
  • Requires Certification

Specifications

Capacitor Type:
Run
Fits Model:
52BCA007-301AA, 52BCA007-301CP, 52BCA007-401AA, 52BCA007-401CP, 52BCA009-401AA, 52BHA007-301AA, 52BHA007-301CC, 52BHA007-401AA, 52BHA009-401AA, 52BQA207-300AA, 52BQA207-300AS, 52BQA207-300CP, 52BQA207-300EM, 52BQA207-300ES
Height:
5 in
Length:
1-97/100 in
MFD Rating:
15/5 mfd
Material:
Aluminum
Origin:
Global
Shape:
Round
Temperature Range:
-40 to 70 Deg F
UL Listed:
Yes
Volts:
370V
Width:
1-97/100 in