This product requires certification to purchase.

16 x 12 x 1 in. MERV 11 Air Filter

Totaline

16 x 12 x 1 in. MERV 11 Air Filter

  • Fast #
  • Part #RP102D40855
  • Item #10276565
  • Manufacturer Part #P102-D40855
5 out of 5 Customer Rating
Brand image
Totaline

16 x 12 x 1 in. MERV 11 Air Filter

  • Fast #
  • Part #RP102D40855
  • Item #10276565
  • Manufacturer Part #P102-D40855
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MERV 11
  • Requires Certification

Specifications

Brand Model Compatibility:
P102-400DM
Depth:
1 in
Height:
12 in
MERV Rating:
11
Product Type:
Air Filter
Size:
16 in x 12 in x 1 in
Width:
16 in