This product requires certification to purchase.

25/5mfd 370/440V Oval Run Capacitor

Totaline

25/5mfd 370/440V Oval Run Capacitor

  • Fast #
  • Part #RCDP2912554
  • Item #10276659
  • Manufacturer Part #P291-2554
3.1 out of 5 Customer Rating
Brand image
Totaline

25/5mfd 370/440V Oval Run Capacitor

  • Fast #
  • Part #RCDP2912554
  • Item #10276659
  • Manufacturer Part #P291-2554
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Performance verification
  • Reliability
  • Design life
  • Quality packaging
  • Safety
  • Requires Certification

Specifications

Capacitor Type:
Run
Fits Model:
38BQ-002-320, 38CE-001-300, 38CE-001-390, 38CE-002-200, 38CE-002-210, 38CE-002-300, 38CE-002-310, 38CE-002-390, 38CE-003-200, 38CE-003-300, 38CE-003-320, 38CE-003-390, 38CQ-015-300, 38CQ-015-310
Height:
4-7/50 in
Length:
1-4/5 in
MFD Rating:
25/5 mfd
Material:
Aluminum, Film, Plastic
Material Type:
Polypropylene
Origin:
Global
Shape:
Oval
Temperature Range:
-40 to 70 Deg F
UL Listed:
Yes
Volts:
370/440V
Width:
2 in