30/7.5mfd 370V Round Run Capacitor
30/7.5mfd 370V Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Capacitor Type:
- Run
- Height:
- 4-9/20 in
- Length:
- 1-97/100 in
- MFD Rating:
- 30/7.5 mfd
- Material:
- Aluminum
- Shape:
- Round
- Temperature Range:
- -40 to 70 Deg C (-40 to 158 Deg F)
- UL Listed:
- Yes
- Volts:
- 370V
- Width:
- 1-97/100 in