This product requires certification to purchase.

30mfd 440VAC Oval Run Capacitor

Totaline

30mfd 440VAC Oval Run Capacitor

  • Fast #
  • Part #RCDP2913004
  • Item #10276663
  • Manufacturer Part #P291-3004
4.6 out of 5 Customer Rating
Brand image
Totaline

30mfd 440VAC Oval Run Capacitor

  • Fast #
  • Part #RCDP2913004
  • Item #10276663
  • Manufacturer Part #P291-3004
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • 60,000-hour life at rated temperature
  • -40°C to 70°C (-40°F to 158°F) operating temperature
  • Tested per EIA-456-A industry standards +/-5% tolerance
  • Accelerated life test performance: 2,000 hours @ 125% rated voltage @ 80°C (176°F)
  • UL 810 & CSA approved
  • 10,000 AFC protected
  • Seven micrometer thick polypropylene film for reliability and quality
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Fits Model:
09DE-084-C510, 09DE-084-C600, 09DE-084-510, 09DE-084-600, 09DE-098-C100, 09DE-098-C500, 09DE-098-100, 09DE-098-500, 09DE-109-C100, 09DE-109-C500, 09DE-109-100, 09DE-109-500, 09DE-146-C100, 09DE-146-C500
Height:
3-7/10 in
Length:
1-9/10 in
MFD Rating:
30 mfd
Material:
Aluminum, Film, Plastic
Material Type:
Polypropylene
Origin:
Global
Shape:
Oval
Temperature Range:
-40 to 70 Deg C (-40 to 158 Deg F)
UL Listed:
UL 810
Volts:
440V
Width:
2-9/10 in