35/3mfd 370/440V Round Run Capacitor
35/3mfd 370/440V Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- 60,000-hour life at rated temperature
- -40°C to 70°C (-40°F to 158°F) operating temperature
- Tested per EIA-456-A industry standards +/-5% tolerance
- Accelerated life test performance: 2,000 hours @ 125% rated voltage @ 80°C (176°F)
- UL 810 & CSA approved
- 10,000 AFC protected
- Seven micrometer thick polypropylene film for reliability and quality
Documents
Specifications
- Capacitor Type:
- Run
- Height:
- 4-9/10 in
- Length:
- 4-2/5 in
- MFD Rating:
- 35/3 mfd
- Material:
- Aluminum, Plastic
- Material Type:
- Polypropylene Film
- Origin:
- Global
- Shape:
- Round
- Temperature Range:
- -40 to 70 Deg C (-40 to 158 Deg F)
- UL Listed:
- No
- Volts:
- 370/440V
- Width:
- 2 in