3mfd 440VAC Oval Run Capacitor
3mfd 440VAC Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- 60,000-hour life at rated temperature
- -40°C to 70°C (-40°F to 158°F) operating temperature
- Tested per EIA-456-A industry standards +/-5% tolerance
- Accelerated life test performance: 2,000 hours @ 125% rated voltage @ 80°C (176°F)
- UL 810 & CSA approved
- 10,000 AFC protected
- Seven micrometer thick polypropylene film for reliability and quality
Documents
Specifications
- Capacitor Type:
- Run
- Fits Model:
- 06EV-022-500, 07EB-022-401, 07EB-022-501, 07EB-022-801, 38AA-016-100, 38AA-016-120, 38AA-016-400, 38AA-016-420, 38AA-016-500, 38AA-016-503, 38AA-016-510, 38AA-016-520, 38AA-016-530, 38AA-016-600, 38AA-016-620, 38AA-016-800, 38AA-016-803, 38AA-016-820, 38AA-016-823
- Height:
- 2-1/5 in
- Length:
- 1-3/10 in
- MFD Rating:
- 3 mfd
- Material:
- Aluminum, Film, Plastic
- Material Type:
- Polypropylene
- Origin:
- Global
- Shape:
- Oval
- Temperature Range:
- -40 to 70 Deg C (-40 to 158 Deg F)
- UL Listed:
- UL 810
- Volts:
- 440V
- Width:
- 2-1/10 in