5/5mfd 440V Oval Run Capacitor
5/5mfd 440V Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- 60,000-hour life at rated temperature
- -40°C to 70°C (-40°F to 158°F) operating temperature
- Tested per EIA-456-A industry standards +/-5% tolerance
- Accelerated life test performance: 2,000 hours @ 125% rated voltage @ 80°C (176°F)
- UL 810 & CSA approved
- 10,000 AFC protected
- Seven micrometer thick polypropylene film for reliability and quality
Documents
Specifications
- Capacitor Type:
- Run
- Fits Model:
- 38AUD-12A0-1A-A-67A, 38AUD-14A0-1A-A-67A, 38AUD-25A0-1A-A-68, 38AUQD07A0-1A0A-67, 38AUQD08A0-1A0A-67, 38AUQD12A0-1A0A-65, 38AUQ-07A0-1A0A-67A, 38AUQ-08A0-1A0A-67A, 38AUQ-08A0-5A0A-67A, 38AUQ-12A0-1A0A-67A, 38AUZD07A0-1-0A-5738A, UZD08A0-1-0A-5738A
- Height:
- 3-2/5 in
- Length:
- 1-9/10 in
- MFD Rating:
- 5/5 mfd
- Material:
- Aluminum, Film, Plastic
- Material Type:
- Polypropylene
- Origin:
- Global
- Shape:
- Oval
- Temperature Range:
- -40 to 70 Deg C (-40 to 158 Deg F)
- UL Listed:
- UL 810
- Volts:
- 440V
- Width:
- 2-9/10 in