This product requires certification to purchase.

50mfd 370/440V Oval Run Capacitor

Totaline

50mfd 370/440V Oval Run Capacitor

  • Fast #
  • Part #RCDP2915004
  • Item #10276686
  • Manufacturer Part #P291-5004
3.1 out of 5 Customer Rating
Brand image
Totaline

50mfd 370/440V Oval Run Capacitor

  • Fast #
  • Part #RCDP2915004
  • Item #10276686
  • Manufacturer Part #P291-5004
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • 60,000-hour life at rated temperature
  • -40°C to 70°C (-40°F to 158°F) operating temperature
  • Tested per EIA-456-A industry standards +/-5% tolerance
  • Accelerated life test performance: 2,000 hours @ 125% rated voltage @ 80°C (176°F)
  • UL 810 & CSA approved
  • 10,000 AFC protected
  • Seven micrometer thick polypropylene film for reliability and quality
  • Performance verification
  • Reliability
  • Design life
  • Requires Certification

Specifications

Capacitor Type:
Run
Fits Model:
38GC-006-310, 38GC-006-410, 38GC-006-510, 38GC-006-610, 38GF-006-320, 38GF-006-330, 38GS-060-800
Height:
4-1/10 in
Length:
3-29/50 in
MFD Rating:
50 mfd
Material:
Aluminum, Plastic
Material Type:
Polypropylene Film
Origin:
Global
Shape:
Oval
Temperature Range:
-40 to 70 Deg C (-40 to 158 Deg F)
UL Listed:
No
Volts:
370/440V
Width:
3-7/10 in