This product requires certification to purchase.

55/5mfd 370V Oval Run Capacitor

Totaline

55/5mfd 370V Oval Run Capacitor

  • Fast #
  • Part #RCDP2915553
  • Item #10276692
  • Manufacturer Part #P291-5553
3.8 out of 5 Customer Rating
Brand image
Totaline

55/5mfd 370V Oval Run Capacitor

  • Fast #
  • Part #RCDP2915553
  • Item #10276692
  • Manufacturer Part #P291-5553
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Performance verification
  • Reliability
  • Design life
  • Quality packaging
  • Safety
  • Requires Certification

Specifications

Capacitor Type:
Run
Fits Model:
38HDC060-310, 38QH-048-320DL, 38QH-048-320, 38TG-042-300, 38TG-042-310, 38TG-060-300, 38TG-060-310, 38TH-042-320DL, 38TH-042-320, 38TH-048-300DL, 38TH-048-300, 38TH-048-310DL, 38TH-048-310
Height:
5-7/25 in
Length:
1-97/100 in
MFD Rating:
55/5 mfd
Material:
Aluminum
Origin:
Global
Shape:
Oval
Temperature Range:
-40 to 70 Deg C (-40 to 158 Deg F)
UL Listed:
Yes
Volts:
370V
Width:
3-33/50 in