55mfd 370/440V Oval Run Capacitor
55mfd 370/440V Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Performance verification
- Reliability
- Design life
- Quality packaging
- Safety
Specifications
- Capacitor Type:
- Run
- Fits Model:
- CHA0500H2D
- Height:
- 4-7/50
- Length:
- 3-29/50
- MFD Rating:
- 55 mfd
- Material:
- Aluminum, Plastic
- Material Type:
- Polypropylene Film
- Origin:
- Global
- Shape:
- Oval
- Temperature Range:
- -40 to 70 Deg C (-40 to 158 Deg F)
- UL Listed:
- No
- Volts:
- 370/440V
- Width:
- 3-7/10