This product requires certification to purchase.

5mfd 440VAC Oval Run Capacitor

Totaline

5mfd 440VAC Oval Run Capacitor

  • Fast #
  • Part #RCDP2910504
  • Item #10276648
  • Manufacturer Part #P291-0504
4.9 out of 5 Customer Rating
Brand image
Totaline

5mfd 440VAC Oval Run Capacitor

  • Fast #
  • Part #RCDP2910504
  • Item #10276648
  • Manufacturer Part #P291-0504
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • 60,000-hour life at rated temperature
  • -40°C to 70°C (-40°F to 158°F) operating temperature
  • Tested per EIA-456-A industry standards +/-5% tolerance
  • Accelerated life test performance: 2,000 hours @ 125% rated voltage @ 80°C (176°F)
  • UL 810 & CSA approved
  • 10,000 AFC protected
  • Seven micrometer thick polypropylene film for reliability and quality
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Fits Model:
38AB-012-810PW, 38AB-012-813PW, 38AB-012-820PW, 38AB-012-823PW, 38AB-012-833PW, 38AB-012-910XL, 38AB-012-913XL, 38AB-012-920XL, 38AB-012-923XL, 38AB-012-933XL, 38AB-016-900XL, 38AB-016-903XL, 38AB-016-920XL, 38AB-016-923XL
Height:
2-4/5
Length:
1-3/10
MFD Rating:
5 mfd
Material:
Aluminum, Film, Plastic
Material Type:
Polypropylene
OEM Part:
Yes
Origin:
Global
Shape:
Oval
Temperature Range:
-40 to 70 Deg C (-40 to 158 Deg F)
UL Listed:
UL 810
Volts:
440V
Width:
2-1/10