This product requires certification to purchase.

80/10mfd 370/440V Round Run Capacitor

Totaline

80/10mfd 370/440V Round Run Capacitor

  • Fast #
  • Part #RCDP2918014R
  • Item #10276703
  • Manufacturer Part #P291-8014R
5 out of 5 Customer Rating
Brand image
Totaline

80/10mfd 370/440V Round Run Capacitor

  • Fast #
  • Part #RCDP2918014R
  • Item #10276703
  • Manufacturer Part #P291-8014R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • 60,000-hour life at rated temperature
  • -40°C to 70°C (-40°F to 158°F) operating temperature
  • Tested per EIA-456-A industry standards +/-5% tolerance
  • Accelerated life test performance: 2,000 hours @ 125% rated voltage @ 80°C (176°F)
  • UL 810 & CSA approved
  • 10,000 AFC protected
  • Seven micrometer thick polypropylene film for reliability and quality
  • Performance verification
  • Reliability
  • Design life
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Height:
6-1/2 in
Length:
5-9/10 in
MFD Rating:
80/10 mfd
Material:
Aluminum, Plastic
Material Type:
Polypropylene Film
Origin:
Global
Shape:
Round
Temperature Range:
-40 to 70 Deg C (-40 to 158 Deg F)
UL Listed:
No
Volts:
370/440V
Width:
2-1/2 in