This product requires certification to purchase.

80/5mfd 370/440V Round Run Capacitor

Totaline

80/5mfd 370/440V Round Run Capacitor

  • Fast #
  • Part #RP2918054R
  • Item #10276705
  • Manufacturer Part #P291-8054R
4.3 out of 5 Customer Rating
Brand image
Totaline

80/5mfd 370/440V Round Run Capacitor

  • Fast #
  • Part #RP2918054R
  • Item #10276705
  • Manufacturer Part #P291-8054R
4.3 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 60,000-hour life at rated temperature
  • -40°C to 70°C (-40°F to 158°F) operating temperature
  • Tested per EIA-456-A industry standards +/-5% tolerance
  • Accelerated life test performance: 2,000 hours @ 125% rated voltage @ 80°C (176°F)
  • UL 810 & CSA approved
  • 10,000 AFC protected
  • Seven micrometer thick polypropylene film for reliability and quality
  • Performance verification
  • Reliability
  • Design life
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Fits Model:
38AYC060-320, 2138AYC060-330, 2138AYC060-340, 2138BRC060-340, 1738BRC060-350, 1738BRC060-360, 1738BRG060-300, 2538BRG060-310, 2538BYC060-320, 2138BYC060-330, 2138BYC060-340, 2138BYG060-300, 3138CKC060-X-3C1, 1738CKD360-M-3A0, 2438ESA060-300, 2538ESG060-300
Height:
6-1/10 in
Length:
5-3/5 in
MFD Rating:
80/5 mfd
Material:
Aluminum, Plastic
Material Type:
Polypropylene Film
Origin:
Global
Shape:
Round
Temperature Range:
-40 to 70 Deg C (-40 to 158 Deg F)
UL Listed:
No
Volts:
370/440V
Width:
2-1/2 in