80mfd 370V Oval Run Capacitor
80mfd 370V Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Performance verification
- Reliability
- Design life
- Quality packaging
- Safety
Specifications
- Capacitor Type:
- Run
- Fits Model:
- 48DJD006-320, 48DJE006-320, 50AH-060-320, 50DJ-006-310, 50DJ-006-320, 50QJ-006-300, 50QJ-006-310, 50QJ-006-320, 50QJ-006-330, 580BBV060074AC, 580BBV060115AC
- Height:
- 4-29/100 in
- Length:
- 1-97/100 in
- MFD Rating:
- 80 mfd
- Material:
- Aluminum
- Origin:
- Global
- Shape:
- Oval
- Temperature Range:
- -40 to 70 Deg C (-40 to 158 Deg F)
- UL Listed:
- Yes
- Volts:
- 370V
- Width:
- 3-33/50 in