88 - 108mfd 330V Round Start Capacitor
88 - 108mfd 330V Round Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Performance verification
- Reliability
- Design life
- Quality packaging
- Safety
Documents
Specifications
- Capacitor Type:
- Start
- Height:
- 4-37/100
- Length:
- 2
- MFD Rating:
- 88 - 108 mfd
- Origin:
- Domestic
- Shape:
- Round
- Temperature Range:
- -40 to 65 Deg F
- UL Listed:
- Yes
- Volts:
- 330V
- Width:
- 2-3/50